Zoro Homepage

Hydraulic replacement filter for C132G06 / FILTREC

  • Mfr # B1HF0001207

  • Zoro # G712364985


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Length
14.646 in
Outside Dia.
5.394 in
Microns
5 ยต
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001207
Zoro #
G712364985
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.646 in
Outside Dia.
5.394 in
Inside Dia.
3.78 in

Details

Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Microglass

Description

Beta 1 Filters B1HF0001207 is a quality replacement for FILTREC / C132G06.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.