
Hydraulic replacement filter for C221G25 / FILTREC
Mfr # B1HF0001336
Zoro # G312366266
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.539 in
Microns
20 ยต
Length
15.276 in
Outside Dia.
3.839 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001336
Zoro #
G312366266
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.539 in
Length
15.276 in
Outside Dia.
3.839 in
Details
Microns
20 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0001336 is a quality replacement for FILTREC / C221G25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.