Zoro Homepage

Hydraulic replacement filter for C225G03 / FILTREC

  • Mfr # B1HF0001372

  • Zoro # G912357824


product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns

Key Features

Microns
3 ยต
Outside Dia.
3.839 in
Inside Dia.
2.539 in
Head Material
Microglass
Length
7.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001372
Zoro #
G912357824
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.839 in
Inside Dia.
2.539 in
Length
7.323 in

Details

Microns
3 ยต
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0001372 is a quality replacement for FILTREC / C225G03.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.