Zoro Homepage

Hydraulic replacement filter for C2503M / DONALDSON

  • Mfr # B1HF0091716

  • Zoro # G311451635


product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns

Key Features

Inside Dia.
4.75"
Filter Media
Wire Mesh
Microns
5 ยต
Application
Filtration
Head Material
Polyester Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091716
Zoro #
G311451635
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
4.75"
Length
9.62"
Outside Dia.
7.88"

Details

Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
5 ยต
Application
Filtration
Head Material
Polyester Felt

Description

Beta 1 Filters B1HF0091757 is a quality replacement for DONALDSON / C2503M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.