
Hydraulic replacement filter for C340G25 / FILTREC
Mfr # B1HF0001400
Zoro # G611451618
product price: $96.19
/eaSold in multiples of 2 for $192.38
Free Shipping & Returns
Key Features
Microns
20 ยต
Outside Dia.
5.5"
Inside Dia.
2.63"
Length
21.75"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001400
Zoro #
G611451618
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.5"
Inside Dia.
2.63"
Length
21.75"
Details
Microns
20 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Description
Beta 1 Filters B1HF0001400 is a quality replacement for FILTREC / C340G25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.