
Hydraulic replacement filter for C8024 / FACET
Mfr # B1HF0038897
Zoro # G011453014
product price: $90.15
/eaSold in multiples of 2 for $180.30
Free Shipping & Returns
Key Features
Microns
10 ยต
Head Material
Cellulose
Length
9.252"
Outside Dia.
3.898"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G011453014
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.252"
Outside Dia.
3.898"
Inside Dia.
1.654"
Details
Microns
10 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Filter Media
Cellulose
Description
Beta 1 Filters B1HF0039196 is a quality replacement for FACET / C8024.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.