
Hydraulic replacement filter for C8025 / FACET
Mfr # B1HF0038897
Zoro # G011453021
product price: $90.15
/eaSold in multiples of 2 for $180.30
Free Shipping & Returns
Key Features
Inside Dia.
6.181"
Microns
5 ยต
Length
12.992"
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G011453021
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
6.181"
Length
12.992"
Outside Dia.
7.953"
Details
Microns
5 ยต
Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Description
Beta 1 Filters B1HF0039197 is a quality replacement for FACET / C8025.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.