Zoro Homepage

Hydraulic replacement filter for CA630M90N / MP FILTRI

  • Mfr # B1HF0091780

  • Zoro # G110491146


product price: $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
MP FILTRI
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Outside Dia.
5.118"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091780
Zoro #
G110491146
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.118"
Length
9.843"
Inside Diameter
2.992"

Details

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CA630M90N
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0093645 is a quality replacement for MP FILTRI / CA630M90N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.