
Hydraulic replacement filter for CCH1351FT1 / SOFIMA
Mfr # B1HF0009137
Zoro # G212362153
product price: $57.55
/eaSold in multiples of 4 for $230.20
Key Features
Outside Dia.
2.087 in
Application
Filtration
Microns
3 ยต
Inside Dia.
1.083 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0009137
Zoro #
G212362153
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087 in
Inside Dia.
1.083 in
Length
4.724 in
Details
Item
Hydraulic Filter
Application
Filtration
Microns
3 ยต
Head Material
Microglass
Description
Beta 1 Filters B1HF0022463 is a quality replacement for SOFIMA / CCH1351FT1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.