Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for CCH1512D1 / SOFIMA

  • Mfr # B1HF0007077

  • Zoro # G911453220


product price: $77.95
/ea
Sold in multiples of 2 for $155.90
Free Shipping & Returns

Key Features

Outside Dia.
3.94"
Microns
5 ยต
Inside Dia.
2.63"
Filter Media
Microglass
Length
3.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0007077
Zoro #
G911453220
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.94"
Inside Dia.
2.63"
Length
3.06"

Details

Microns
5 ยต
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0022490 is a quality replacement for SOFIMA / CCH1512D1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.