Zoro Homepage

Hydraulic replacement filter for CCH152MS1 / SOFIMA

  • Mfr # B1HF0007781

  • Zoro # G312362718


product price: $47.49
/ea
Sold in multiples of 4 for $189.96

Key Features

Microns
60 ยต
Application
Filtration
Length
4.449 in
Head Material
Wire Mesh
Inside Dia.
1.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007781
Zoro #
G312362718
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.449 in
Inside Dia.
1.004 in
Outside Dia.
1.772 in

Details

Microns
60 ยต
Application
Filtration
Head Material
Wire Mesh
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0022526 is a quality replacement for SOFIMA / CCH152MS1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.