
Hydraulic replacement filter for CCH153TS1 / SOFIMA
Mfr # B1HF0014417
Zoro # G510483697
product price: $165.99
/eaSold in multiples of 2 for $331.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0014417
Zoro #
G510483697
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772"
Length
8.268"
Inside Diameter
1"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CCH153TS1
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0022548 is a quality replacement for SOFIMA / CCH153TS1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.