
Hydraulic replacement filter for CCH302RD1 / SOFIMA
Mfr # B1HF0010982
Zoro # G412363066
product price: $93.75
/eaSold in multiples of 2 for $187.50
Free Shipping & Returns
Key Features
Microns
10 ยต
Application
Filtration
Length
8.228 in
Inside Dia.
0.965 in
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0010982
Zoro #
G412363066
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228 in
Inside Dia.
0.965 in
Outside Dia.
1.969 in
Details
Item
Hydraulic Filter
Microns
10 ยต
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0022583 is a quality replacement for SOFIMA / CCH302RD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.