
Hydraulic replacement filter for CCH32012C1 / SOFIMA
Mfr # B1HF0011009
Zoro # G210483881
product price: $168.99
/eaSold in multiples of 2 for $337.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CCH32012C1
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0011009
Zoro #
G210483881
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.528"
Outside Dia.
3.071"
Inside Diameter
1.583"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CCH32012C1
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0022593 is a quality replacement for SOFIMA / CCH32012C1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.