
Hydraulic replacement filter for CCH3201RD1 / SOFIMA
Mfr # B1HF0012498
Zoro # G114231908
product price: $127.99
/eaSold in multiples of 2 for $255.98
Free Shipping & Returns
Key Features
Inside Dia.
1.59 in
Outside Dia.
3.07 in
Microns
10
Length
4.57 in
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0012498
Zoro #
G114231908
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.59 in
Outside Dia.
3.07 in
Length
4.57 in
Details
Microns
10
Item
Hydraulic Filter
Filter Media
Wire Mesh
Application
Filtration
Replaces Brand
SOFIMA
Material
Wire Mesh
Replaces Part
CCH3201RD1
Description
Beta 1 Filters B1HF0022605 is a quality replacement for SOFIMA / CCH3201RD1.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CCH3201RD1 / SOFIMA
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.