Zoro Homepage

Hydraulic replacement filter for CCH3202RV1 / SOFIMA

  • Mfr # B1HF0006673

  • Zoro # G612363323


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Head Material
Wire Mesh
Outside Dia.
3.071 in
Microns
25 ยต
Application
Filtration
Inside Dia.
1.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006673
Zoro #
G612363323
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.071 in
Inside Dia.
1.594 in
Length
9.252 in

Details

Head Material
Wire Mesh
Microns
25 ยต
Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0022623 is a quality replacement for SOFIMA / CCH3202RV1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.