Zoro Homepage

Hydraulic replacement filter for CDHP11A25BN / DOMANGE

  • Mfr # B1HF0006419

  • Zoro # G312365368


product price: $96.89
/ea
Sold in multiples of 2 for $193.78
Free Shipping & Returns

Key Features

Microns
20 ยต
Inside Dia.
1 in
Length
4.488 in
Outside Dia.
1.772 in
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006419
Zoro #
G312365368
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1 in
Length
4.488 in
Outside Dia.
1.772 in

Details

Microns
20 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0007779 is a quality replacement for DOMANGE / CDHP11A25BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.