
Hydraulic replacement filter for CDHP12A10N / DOMANGE
Mfr # B1HF0006478
Zoro # G110481130
product price: $38.95
/eaSold in multiples of 4 for $155.80
Key Features
Replaces OEM Brand
DOMANGE
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006478
Zoro #
G110481130
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228"
Outside Dia.
1.772"
Inside Diameter
1.004"
Details
Replaces OEM Brand
DOMANGE
Replaces OEM Part
CDHP12A10N
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0007782 is a quality replacement for DOMANGE / CDHP12A10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.