
Hydraulic replacement filter for CDHP20A10N / DOMANGE
Mfr # B1HF0006597
Zoro # G710481110
product price: $62.15
/eaSold in multiples of 4 for $248.60
Key Features
Replaces OEM Brand
DOMANGE
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
1.969"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006597
Zoro #
G710481110
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.969"
Length
4.567"
Inside Diameter
0.965"
Details
Replaces OEM Brand
DOMANGE
Replaces OEM Part
CDHP20A10N
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0007788 is a quality replacement for DOMANGE / CDHP20A10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.