Zoro Homepage

Hydraulic replacement filter for CDHP30A10BN / DOMANGE

  • Mfr # B1HF0006555

  • Zoro # G012365408


product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns

Key Features

Outside Dia.
2.008 in
Length
4.724 in
Head Material
Microglass
Application
Filtration
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006555
Zoro #
G012365408
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.008 in
Length
4.724 in
Inside Dia.
1.067 in

Details

Head Material
Microglass
Application
Filtration
Microns
10 ยต
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0007789 is a quality replacement for DOMANGE / CDHP30A10BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.