Zoro Homepage

Hydraulic replacement filter for CDHP51A10N / DOMANGE

  • Mfr # B1HF0006565

  • Zoro # G410480857


product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
DOMANGE
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Length
9.252"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006565
Zoro #
G410480857
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.252"
Outside Dia.
3.071"
Inside Diameter
1.594"

Details

Replaces OEM Brand
DOMANGE
Replaces OEM Part
CDHP51A10N
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0007798 is a quality replacement for DOMANGE / CDHP51A10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.