Zoro Homepage

Hydraulic replacement filter for CF04240022 / FILDA FILTERS

  • Mfr # B1HF0129530

  • Zoro # G710494349


product price: $80.89
/ea
Sold in multiples of 2 for $161.78
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILDA FILTERS
Replaces OEM Part
CF04240022
Filter Media
Wire Mesh
Micron Rating
80 ยต
Length
1.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0129530
Zoro #
G710494349
UPC #
-
Country of Origin
Italy

Dimensions

Length
1.28"
Outside Dia.
1.22"
Inside Diameter
0.531"

Details

Replaces OEM Brand
FILDA FILTERS
Replaces OEM Part
CF04240022
Filter Media
Wire Mesh
Micron Rating
80 ยต
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0184155 is a quality replacement for FILDA FILTERS / CF04240022.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.