Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for CF115M60NA / FAI FILTRI
- Mfr # B1HF0026435
- Zoro # G510493160
product price:Â
$
102.99
/ea
Sold in multiples of 2 for
$205.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
5.591"
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0026435
- Zoro #
- G510493160
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- FAI FILTRI
- Replaces OEM Part
- CF115M60NA
- Filter Media
- Wire Mesh
- Micron Rating
- 60 µ
- Application
- Filtration
- Head Material
- Wire Mesh
Dimensions
- Length
- 5.591"
- Outside Dia.
- 3.268"
- Inside Diameter
- 1.866"
Description
Beta 1 Filters B1HF0135655 is a quality replacement for FAI FILTRI / CF115M60NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.