Hydraulic replacement filter for CF130M25NA / FAI FILTRI

  • Mfr # B1HF0027115

  • Zoro # G011451553


product price:ย  $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Outside Dia.
3.268"
Filter Media
Wire Mesh
Application
Filtration
Inside Dia.
1.866"
Microns
25 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0027115
Zoro #
G011451553
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.268"
Inside Dia.
1.866"
Length
10.039"

Details

Filter Media
Wire Mesh
Application
Filtration
Microns
25 ยต
Head Material
Wire Mesh
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0139709 is a quality replacement for FAI FILTRI / CF130M25NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.