Hydraulic replacement filter for CF130M40NA / FAI FILTRI

  • Mfr # B1HF0026440

  • Zoro # G811451753


product price:ย  $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Application
Filtration
Filter Media
Wire Mesh
Outside Dia.
1.772"
Microns
3 ยต
Inside Dia.
1.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0026440
Zoro #
G811451753
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.772"
Inside Dia.
1.004"
Length
8.228"

Details

Application
Filtration
Filter Media
Wire Mesh
Microns
3 ยต
Head Material
Microglass
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0138244 is a quality replacement for FAI FILTRI / CF130M40NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.