Hydraulic replacement filter for CF1350A10NA / FAI FILTRI

  • Mfr # B1HF0007846

  • Zoro # G714232237


product price:  $48.85
/ea
Sold in multiples of 4 for $195.40

Key Features

Application
Filtration
Inside Dia.
1.08 in
Outside Dia.
2.09 in
Microns
10
Length
3.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007846
Zoro #
G714232237
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.08 in
Outside Dia.
2.09 in
Length
3.39 in

Details

Application
Filtration
Item
Hydraulic Filter
Microns
10
Filter Media
Microglass
Replaces Brand
FAI FILTRI
Replaces Part
CF1350A10NA
Material
Microglass

Description

Beta 1 Filters B1HF0138247 is a quality replacement for FAI FILTRI / CF1350A10NA.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for CF1350A10NA / FAI FILTRI
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.