
Hydraulic replacement filter for CF1351A25NA / FAI FILTRI
Mfr # B1HF0006557
Zoro # G912365522
product price:ย $57.55
/ea
Sold in multiples of 4 for $230.20
Key Features
Outside Dia.
2.087 in
Microns
20 ยต
Length
4.724 in
Inside Dia.
1.083 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0006557
Zoro #
G912365522
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087 in
Length
4.724 in
Inside Dia.
1.083 in
Details
Microns
20 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0135673 is a quality replacement for FAI FILTRI / CF1351A25NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.