Hydraulic replacement filter for CF1351T60HA / FAI FILTRI

  • Mfr # B1HF0014516

  • Zoro # G010492731


product price:  $92.95
/ea
Sold in multiples of 2 for $185.90
Free Shipping & Returns

Key Features

Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Micron Rating
60 µ
Outside Dia.
2.008"
Length
4.724"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0014516
Zoro #
G010492731
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.008"
Length
4.724"
Inside Diameter
1.067"

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
CF1351T60HA
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0139721 is a quality replacement for FAI FILTRI / CF1351T60HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.