
Hydraulic replacement filter for CF1352A25NA / FAI FILTRI
Mfr # B1HF0006551
Zoro # G512365496
product price: $63.45
/ea
Sold in multiples of 4 for $253.80
Key Features
Inside Dia.
1.083 in
Microns
20 ยต
Head Material
Microglass
Length
9.055 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0006551
Zoro #
G512365496
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.083 in
Length
9.055 in
Outside Dia.
2.087 in
Details
Item
Hydraulic Filter
Microns
20 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0135677 is a quality replacement for FAI FILTRI / CF1352A25NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.