
Hydraulic replacement filter for CF1353A03NA / FAI FILTRI
Mfr # B1HF0015662
Zoro # G414229476
product price: $90.69
/ea
Sold in multiples of 2 for $181.38
Free Shipping & Returns
Key Features
Microns
3
Filter Media
Microglass
Outside Dia.
2.09 in
Inside Dia.
1.08 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0015662
Zoro #
G414229476
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.09 in
Inside Dia.
1.08 in
Length
11.97 in
Details
Microns
3
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Replaces Brand
FAI FILTRI
Material
Microglass
Replaces Part
CF1353A03NA
Description
Beta 1 Filters B1HF0139727 is a quality replacement for FAI FILTRI / CF1353A03NA.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CF1353A03NA / FAI FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.