Hydraulic replacement filter for CF1353A06HA / FAI FILTRI

  • Mfr # B1HF0011144

  • Zoro # G911451547


product price:ย  $173.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Microglass
Outside Dia.
2.008"
Microns
10 ยต
Application
Filtration
Length
12.992"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0011144
Zoro #
G911451547
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.008"
Length
12.992"
Inside Dia.
0.937"

Details

Filter Media
Microglass
Microns
10 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0139728 is a quality replacement for FAI FILTRI / CF1353A06HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.