
Hydraulic replacement filter for CF145M60NA / FAI FILTRI
Mfr # B1HF0026429
Zoro # G711452911
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
2.362"
Length
5.315"
Inside Dia.
1.406"
Microns
25 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0026429
Zoro #
G711452911
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Length
5.315"
Inside Dia.
1.406"
Details
Microns
25 ยต
Application
Filtration
Head Material
Cellulose
Filter Media
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0135689 is a quality replacement for FAI FILTRI / CF145M60NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.