
Hydraulic replacement filter for CF22P1P25NA / FAI FILTRI
Mfr # B1HF0048357
Zoro # G611453278
product price:ย $50.65
/ea
Sold in multiples of 4 for $202.60
Key Features
Outside Dia.
2.99"
Filter Media
Cellulose
Application
Filtration
Length
4.72"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048357
Zoro #
G611453278
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.99"
Length
4.72"
Inside Dia.
1.406"
Details
Item
Hydraulic Filter
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Microns
25 ยต
Description
Beta 1 Filters B1HF0048698 is a quality replacement for FAI FILTRI / CF22P1P25NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.