Hydraulic replacement filter for CF2360T90HA / FAI FILTRI

  • Mfr # B1HF0055170

  • Zoro # G310476004


product price:ย  $143.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Micron Rating
100 ยต
Head Material
Wire Mesh
Length
11.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0055170
Zoro #
G310476004
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.063"
Outside Dia.
3.071"
Inside Diameter
1.587"

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
CF2360T90HA
Filter Media
Wire Mesh
Micron Rating
100 ยต
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0057222 is a quality replacement for FAI FILTRI / CF2360T90HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.