
Hydraulic replacement filter for CF3202A10HA / FAI FILTRI
Mfr # B1HF0007913
Zoro # G011451713
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Length
2.69"
Inside Dia.
1.38"
Application
Filtration
Outside Dia.
2.38"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0007913
Zoro #
G011451713
UPC #
-
Country of Origin
Italy
Dimensions
Length
2.69"
Inside Dia.
1.38"
Outside Dia.
2.38"
Details
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Microns
10 ยต
Description
Beta 1 Filters B1HF0138510 is a quality replacement for FAI FILTRI / CF3202A10HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.