
Hydraulic replacement filter for CF3202M10NA / FAI FILTRI
Mfr # B1HF0006671
Zoro # G512357637
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Microns
10 ยต
Inside Dia.
1.594 in
Length
9.252 in
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006671
Zoro #
G512357637
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.594 in
Length
9.252 in
Outside Dia.
3.071 in
Details
Microns
10 ยต
Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0139753 is a quality replacement for FAI FILTRI / CF3202M10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.