
Hydraulic replacement filter for CF3202M60NA / FAI FILTRI
Mfr # B1HF0007828
Zoro # G811451739
product price: $97.85
/ea
Sold in multiples of 2 for $195.70
Free Shipping & Returns
Key Features
Microns
5 ยต
Application
Filtration
Length
9.75"
Outside Dia.
11.75"
Head Material
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007828
Zoro #
G811451739
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.75"
Outside Dia.
11.75"
Inside Dia.
8"
Details
Microns
5 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Polyester Felt
Filter Media
Wire Mesh
Description
Beta 1 Filters B1HF0138515 is a quality replacement for FAI FILTRI / CF3202M60NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.