Hydraulic replacement filter for CF3203M10NA / FAI FILTRI

  • Mfr # B1HF0012464

  • Zoro # G914229839


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.59 in
Microns
10
Filter Media
Wire Mesh
Outside Dia.
3.07 in
Length
14.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0012464
Zoro #
G914229839
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.59 in
Outside Dia.
3.07 in
Length
14.76 in

Details

Microns
10
Filter Media
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Replaces Part
CF3203M10NA
Replaces Brand
FAI FILTRI
Material
Wire Mesh

Description

Beta 1 Filters B1HF0139757 is a quality replacement for FAI FILTRI / CF3203M10NA.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for CF3203M10NA / FAI FILTRI
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.