
Hydraulic replacement filter for CF8201A06NA / FAI FILTRI
Mfr # B1HF0006386
Zoro # G610476582
product price:Â $90.59
/ea
Sold in multiples of 2 for $181.18
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0006386
Zoro #
G610476582
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.189"
Outside Dia.
2.992"
Inside Diameter
1.504"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
CF8201A06NA
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0008906 is a quality replacement for FAI FILTRI / CF8201A06NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.