
Hydraulic replacement filter for CF8303A25NA / FAI FILTRI
Mfr # B1HF0042447
Zoro # G210493309
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
5.984"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0042447
Zoro #
G210493309
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.984"
Length
25.551"
Inside Diameter
4.154"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
CF8303A25NA
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0139870 is a quality replacement for FAI FILTRI / CF8303A25NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.