
Hydraulic replacement filter for CF9604A25NA / FAI FILTRI
Mfr # B1HF0006539
Zoro # G612365266
product price:ย $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns
Key Features
Inside Dia.
1.701 in
Outside Dia.
3.071 in
Microns
20 ยต
Length
16.85 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0006539
Zoro #
G612365266
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.701 in
Outside Dia.
3.071 in
Length
16.85 in
Details
Microns
20 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0135888 is a quality replacement for FAI FILTRI / CF9604A25NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.