
Hydraulic replacement filter for CF9801A03NA / FAI FILTRI
Mfr # B1HF0006604
Zoro # G012365880
product price:ย $48.85
/ea
Sold in multiples of 4 for $195.40
Key Features
Microns
3 ยต
Application
Filtration
Inside Dia.
0.965 in
Length
4.567 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006604
Zoro #
G012365880
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.965 in
Length
4.567 in
Outside Dia.
1.969 in
Details
Microns
3 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Description
Beta 1 Filters B1HF0135897 is a quality replacement for FAI FILTRI / CF9801A03NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.