Hydraulic replacement filter for CF9803A03NA / FAI FILTRI

  • Mfr # B1HF0006616

  • Zoro # G412365893


product price:ย  $80.35
/ea
Sold in multiples of 2 for $160.70
Free Shipping & Returns

Key Features

Inside Dia.
0.965 in
Length
12.953 in
Application
Filtration
Head Material
Microglass
Outside Dia.
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0006616
Zoro #
G412365893
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
0.965 in
Length
12.953 in
Outside Dia.
1.969 in

Details

Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Microns
3 ยต

Description

Beta 1 Filters B1HF0135911 is a quality replacement for FAI FILTRI / CF9803A03NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.