
Hydraulic replacement filter for CF9813A10HA / FAI FILTRI
Mfr # B1HF0007045
Zoro # G611451700
product price:ย $181.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.386"
Length
7.874"
Microns
125 ยต
Inside Dia.
2.559"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007045
Zoro #
G611451700
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.386"
Length
7.874"
Inside Dia.
2.559"
Details
Item
Hydraulic Filter
Microns
125 ยต
Head Material
Wire Mesh
Application
Filtration
Filter Media
Microglass
Description
Beta 1 Filters B1HF0136814 is a quality replacement for FAI FILTRI / CF9813A10HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.