
Hydraulic replacement filter for CFDR64P10 / DOMANGE
Mfr # B1HF0091446
Zoro # G510487732
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Replaces OEM Brand
DOMANGE
Filter Media
Cellulose
Micron Rating
10 µ
Length
9.843"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091446
Zoro #
G510487732
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.843"
Outside Dia.
5.118"
Inside Diameter
2.539"
Details
Replaces OEM Brand
DOMANGE
Replaces OEM Part
CFDR64P10
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0091713 is a quality replacement for DOMANGE / CFDR64P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.