Hydraulic replacement filter for CFE361532D05M / FAI FILTRI

  • Mfr # B1HF0127417

  • Zoro # G310492110


product price:ย  $194.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FAI FILTRI
Filter Media
Cellulose
Micron Rating
5 ยต
Head Material
Cellulose
Outside Dia.
5.906"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0127417
Zoro #
G310492110
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.906"
Length
14.173"
Inside Diameter
1.24"

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
CFE361532D05M
Filter Media
Cellulose
Micron Rating
5 ยต
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0127416 is a quality replacement for FAI FILTRI / CFE361532D05M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.