
Hydraulic replacement filter for CH151CV11 / SOFIMA
Mfr # B1HF0006869
Zoro # G912364051
product price: $25.55
/eaSold in multiples of 4 for $102.20
Key Features
Inside Dia.
1.004 in
Microns
25 ยต
Application
Filtration
Outside Dia.
1.772 in
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006869
Zoro #
G912364051
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Length
3.386 in
Details
Microns
25 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0022788 is a quality replacement for SOFIMA / CH151CV11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.