Zoro Homepage

Hydraulic replacement filter for CH151FD21 / SOFIMA

  • Mfr # B1HF0007077

  • Zoro # G111452856


product price: $75.15
/ea
Sold in multiples of 2 for $150.30
Free Shipping & Returns

Key Features

Filter Media
Microglass
Application
Filtration
Microns
10 ยต
Inside Dia.
3.18"
Outside Dia.
7.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007077
Zoro #
G111452856
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
3.18"
Outside Dia.
7.25"
Length
11.5"

Details

Filter Media
Microglass
Application
Filtration
Microns
10 ยต
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0022792 is a quality replacement for SOFIMA / CH151FD21.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.