
Hydraulic replacement filter for CH151RD21 / SOFIMA
Mfr # B1HF0015121
Zoro # G714229213
product price: $113.99
/eaSold in multiples of 2 for $227.98
Free Shipping & Returns
Key Features
Inside Dia.
1 in
Application
Filtration
Microns
10
Length
3.39 in
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0015121
Zoro #
G714229213
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1 in
Length
3.39 in
Outside Dia.
1.77 in
Details
Application
Filtration
Microns
10
Item
Hydraulic Filter
Filter Media
Wire Mesh
Replaces Brand
SOFIMA
Replaces Part
CH151RD21
Material
Wire Mesh
Description
Beta 1 Filters B1HF0022800 is a quality replacement for SOFIMA / CH151RD21.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CH151RD21 / SOFIMA
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.