
Hydraulic replacement filter for CH152MS11 / SOFIMA
Mfr # B1HF0007781
Zoro # G312363906
product price: $47.49
/eaSold in multiples of 4 for $189.96
Key Features
Application
Filtration
Microns
60 ยต
Length
4.449 in
Outside Dia.
1.772 in
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007781
Zoro #
G312363906
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.449 in
Outside Dia.
1.772 in
Inside Dia.
1.004 in
Details
Application
Filtration
Microns
60 ยต
Item
Hydraulic Filter
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0022816 is a quality replacement for SOFIMA / CH152MS11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.